Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Rush Clear Eyeshield - SAF0209
By Bolle
Order Code:
ZT3034146S
£16.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.49
0%
5 - 9
£15.83
4%
10 - 19
£15.17
8%
20 +
£14.51
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.49
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/rush-clear-eyeshield-saf0209/p/ZT3034146S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE Rush clear eyeshield SAF0209
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Rush Clear Eyeshield - SAF0209
Product Code
SAF0209
Pack Size
Each
Lens Material
Polycarbonate
Type
Spectacles
Lens Colour
Clear
Product Type
Safety Spectacles
Frame/Arm Colour
Clear
Size
Each
Weight
25g
Model
RUSH RUSHPSI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome