Rush Rushpsf - BOL9604542Y

Order Code: ZT3609678S

£5.99 Inc VAT (20%)


Description

Choose the RUSH Bollé safety glasses for an unparalleled safety experience. Offering panoramic vision, lightweight comfort, and a modern design, these safety glasses prioritise optical quality and style.

Features and Benefits
• Ensures a secure fit with non-slip temples and an adjustable non-slip bridge
• Defends your eyes from harmful UV light with the built-in UV filter
• Supplied with an adjustable cord for easy storage around the neck
• The smoke lenses are tailored for use in bright conditions, reducing glare and enhancing visibility

Typical Applications
• Industrial
• DIY
• Trades

Standards
• EN 166 FT CE UKCA
• EN 170

Approvals
• ATEX certified - 21ES1011

See full description
Specifications for Rush Rushpsf - BOL9604542Y
  • Lens Material
    Polycarbonate
  • Frame Colour
    Black
  • Frame Style
    Wraparound
  • Lens Colour
    Smoke
  • MFR Part No.
    RUSHPSF
  • Frame Material
    PVC