Rush Spectacles


£4.59 Inc VAT (20%)

See 2 Product Variants
£4.59

Description

The all-round vision, lightweight RUSH model offers perfect optical quality, maximum comfort and a modern design.

Features and Benefits
• Anti-fog coating
• Scratch-resistant
• Upper protection
• Adjustable non-slip bridge and non-slip temples
• Weight of just 25g
• Optical class 1 lens

Standards
• EN166 FT1
• EN170
• CE Certified

Feature Attributes

Resistance Features:
Anti-Fog,UV-resistant,High Temperature Resistant,Scratch-resistant
Standards Met:
EN170,EN166 FT
Frame Style:
Half-Frame
Lens Material:
Polycarbonate
Frame Colour:
Clear
Lens Colour:
Clear
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome