0
1

S576 Spectrum Clear Integrated Eyewear Replacement/Overspecs

Order Code: ZT1177787X

£14.49 Inc VAT (20%)


Description

Spectrum
Premium safety helmet with integrated eyewear. Suitable for applications where head and safety eyewear protection is required. High quality ABS shell. Effective rain management system. Hydro-Flock sweatband and 6 point Terylene cradle. Slip ratchet size 51cm to 63cm and Twist2Fit Ratchet size 52cm to 64cm. Fully integrated anti-scratch/anti-mist over spectacles that fit over most prescription frames. Temple length and pivot adjustment for personalised fit. Retracts into helmet when not required.
Colour: White
Approved to EN 397: 2012 & EN 166 1B.

See full description
Specifications for S576 Spectrum Clear Integrated Eyewear Replacement/Overspecs
  • For Use With
    Spectrum safety helmets S20WR, S20HVOF, S20WRF, S20WA, S20GF & S20LBF
  • Material
    ABS
  • Product Type
    Helmet Eyeshield
  • Series
    Spectrum
  • Colour
    Transparent
  • MFR Part No.
    S576
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome