0
1
2

Safety Glasses, Clear Lens, Blue Frame

Order Code: ZT1201138S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

Stream™ safety glasses offer the perfect combination of safety and style. Supplied with a microfibre storage pouch.

Features and Benefits
• TECTON 400 anti-scratch and Anti-fog coating that is applied to both sides of the lenses
• Lightweight
• Extremely flexible arms
• Metal-free
• Nose bridge manufactured from rubber to allow a fit that is secure for the majority of users
• Wraparound lens for better visibility
• Frameless design for a wide field of vision
• Slim temples enhance comfort when worn with ear defenders

Standards
• EN 166 FT

See full description
Specifications for Safety Glasses, Clear Lens, Blue Frame
  • Resistance Features
    Scratch-resistant
    Anti-Fog
    UV-resistant
  • Frame Material
    TPE
  • Lens Material
    Polycarbonate
  • Frame Style
    Wraparound
  • Frame Colour
    Blue
    Black
  • Series
    Stream
  • Standards Met
    EN 166 FT
  • MFR Part No.
    RLY00231
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome