Safety Glasses, Green Lens Shade 3.0

Order Code: ZT4795825S

£16.99 Inc VAT (20%)


Description

Robust semi-rimless 3M� SecureFit� Safety Glasses range with dual-lenses providing optimal optical performance
3M's innovative SecureFit� Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head
3M� Scotchgard� Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Polarised and green IR filters available
Wraparound design helps a secure fit and prevents slipping
Foam gasket available to help limit eye exposure to debris


Suggested Applications

See full description
Specifications for Safety Glasses, Green Lens Shade 3.0
  • Lens Material
    Polycarbonate
  • Lens Colour
    Green
  • Resistance Features
    UV-Resistant
    Scratch-Resistant
    Anti-Fog
  • Frame Style
    Half-Frame
  • MFR Part No.
    7100112724
  • Frame Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome