Safety Glasses, Grey - MMM9607622G

Order Code: ZT2489970S

£6.09 Inc VAT (20%)


Description

Protective eyewear with anti-scratch coating and durable, polycarbonate lenses.

Features and Benefits
• Rimless lenses for a wider, clearer field of vision
• Fixed length temple arms and 3M Pressure Diffusion Temple Technology for reduced pressre over the ear

Typical Applications
• Indoor or outdoor use
• Outdoors where UV protection is required

See full description
Specifications for Safety Glasses, Grey - MMM9607622G
  • Series
    SecureFit
  • MFR Part No.
    SF202AS/AF-EU
  • Resistance Features
    UV-Resistant
    Scratch-Resistant
  • Frame Material
    Polycarbonate
  • Lens Colour
    Grey
  • Frame Colour
    Grey
  • Frame Style
    Wraparound
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome