0
1
2
3

Safety Glasses Hard Coated Lens Wraparound

Order Code: ZT1389881X

£5.09 Inc VAT (20%)
£5.497% off


Description

These stylish safety glasses feature a wraparound, hard coated lens for improved range of vision and a premium look. Cushioned and non-slip temples and nose bridge deliver a comfortable wear during prolonged use.

Features and Benefits
• Wraparound 9-base lens for complete protection and improved field vision
• Rubber dual-material, non-slip temple tips for improved comfort
• Cushioned nose bridge to improve comfort
• Lens available with polycarbonate with K&N coating: anti-scratch and/or anti-fog
• lens filters U6 grade-level > 99.9% UVB/UVA for near and far UV transmittance
• Available in grey and clear frames and 4 tints lens including Indoor/outdoor and silver Mirror
• Lightweight frameless frame and hard coating lens for stylish protection

Typical Applications
• Industrial
• Construction
• Manufacturing

Standards
• EC certificate number C2609.1 HON
• EN166: 2001
• EN170: 2002
• Ultraviolet filters & EN 172: 1994 + A1: 2000 + A2: 2001 specification for sun glare filters

See full description
Specifications for Safety Glasses Hard Coated Lens Wraparound
  • Lens Material
    Polycarbonate
  • MFR Part No.
    1035644
  • Lens Colour
    I/O
  • Resistance Features
    Scratch-resistant
    Anti-Fog
  • Frame Style
    Wraparound
  • Frame Colour
    Grey
  • Standards Met
    EN166: 2001, EN170: 2002, EN 172: 1994 + A1: 2000 + A2: 2001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome