Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Safety Glasses Prism Clear PC Frame and Lens
By Bolle
Order Code:
ZT3038134S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/safety-glasses-prism-clear-pc-frame-and-lens/p/ZT3038134S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE Safety Glasses Prism Clear PC frame and lens SAF1872
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Safety Glasses Prism Clear PC Frame and Lens
Product Code
SAF1872
Pack Size
Each
Lens Material
Polycarbonate
Type
Spectacles
Lens Colour
Clear
Product Type
Safety Spectacles
Model
PRISM PRIPSI
Weight
23g
Size
Each
Frame/Arm Colour
Black