Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Safety Glasses Prism Smoke PC Frame and Lens
By Bolle
Order Code:
ZT3038085S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/safety-glasses-prism-smoke-pc-frame-and-lens/p/ZT3038085S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE Safety Glasses Prism smoke PC frame and lens SAF1874
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Safety Glasses Prism Smoke PC Frame and Lens
Product Code
SAF1874
Pack Size
Each
Lens Colour
Smoke
Lens Material
Polycarbonate
Type
Spectacles
Product Type
Safety Spectacles
Weight
23g
Frame/Arm Colour
Black
Size
Each
Model
PRISM PRIPSI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome