Safety Glasses, Smoke Lens, Anti-Fog/Anti-Scratch

Order Code: ZT1021670P

£9.99 Inc VAT (20%)


Description

These safety spectacles provide protection from all mechanical and chemical risks.

Features and Benefits
• Removable foam reinforcement with indirect ventilation enhances wearer comfort
• Platinum® coating is applied on both surfaces makes them highly scratch-resistant, even to the most aggressive chemicals
• Platinum® coating also slows the appearance of fogging

Standards
• EN166 FT
• CE Certified
• EN172

See full description
Specifications for Safety Glasses, Smoke Lens, Anti-Fog/Anti-Scratch
  • Standards Met
    EN166 FT
  • Frame Material
    Nylon
  • MFR Part No.
    TRACPSF
  • Lens Colour
    Smoke
  • Series
    Tracker 2
  • Resistance Features
    Anti-Fog
    Scratch-resistant
  • Frame Style
    Full-Frame
  • Lens Material
    Polycarbonate
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome