Quantity | Price | Discount |
---|---|---|
1 - 4 | £20.99 | 0% |
5 - 9 | £20.15 | 4% |
10 - 19 | £19.31 | 8% |
20 + | £18.47 | 12% |
The SG-YDS is a pair of safety glasses with a dark smoked lens. Constructed from tough yet flexible nylon polymer, it has the design qualities to survive wherever you use it. It has tough polycarbonate lenses which have 99% UV A/B/C protection and anti-scratch/anti-fog coatings. For comfort and stability, there are rubberised inner arm and nose grips.
Tough flexible polycarbonate frame
8-base curved toughened polycarbonate lenses
Dark smoke lens tinting
K & N anti-scratch & anti-fog lens coatings
99% UV A/B/C protection (EN172)
Flexible PC & TPR co-injected side arms
Side temple ventilation
Adjustable rubberised non-slip nose pads
Reinforced nose bridge
Micro-fibre drawstring storage bag included
Lens markings
Lens filters: 5 (UV EN172) 2.5 (dark smoke)
Optical class: 1 (high optical quality)
Lens coatings: anti-scratch - K anti-fog - N
Mechanical risk: low energy impact - F
High speed particles at extreme temperatures - T