Quantity | Price | Discount |
---|---|---|
1 - 4 | £20.99 | 0% |
5 - 9 | £19.94 | 5% |
10 - 19 | £18.89 | 10% |
20 + | £17.84 | 15% |
The SG-YFG is a pair of safety glasses with a protective foam gasket around the lens. Constructed from tough yet flexible nylon polymer, it has the design qualities to survive wherever you use it. It has tough polycarbonate lenses which have 99% UV A/B/C protection and anti-scratch/anti-fog coatings. For comfort and stability, there are rubberised TPR inner arm and nose grips.
Tough flexible polycarbonate frame
8-base curved toughened polycarbonate clear lenses
Hytrel black back frame with EVA foam gasket
K & N anti-scratch & anti-fog lens coatings
99% UV A/B/C protection (EN170)
Flexible PC & TPR co-injected side arms
With side temple ventilation
Adjustable TPR non-slip nose pads
Reinforced nose bridge
Micro-fibre drawstring storage bag included
Lens markings
Lens filters: 2C (UV EN170) 1.2 (clear)
Optical class: 1 (high optical quality)
Lens coatings: anti-scratch - K anti-fog - N
Mechanical risk: low energy impact - F
High speed particles at extreme temperatures - T