Quantity | Price | Discount |
---|---|---|
1 - 4 | £25.99 | 0% |
5 - 9 | £24.95 | 4% |
10 + | £23.91 | 8% |
The SG-YIO is a pair of safety glasses for both indoor/outdoor use. Constructed from tough yet flexible nylon polymer, it has the design qualities to survive wherever you use it. It has tough polycarbonate lenses which have 99% UV A/B/C protection and anti-scratch/anti-fog coatings. For comfort and stability, there are rubberised TPR inner arm and nose grips.
Super tough flexible nylon-polymer frame
8-base curved toughened polycarbonate lenses
Toughened polycarbonate lenses
Indoor & outdoor mirror lens coating
With 99% UV A/B/C protection (EN170)
Anti-scratch & anti-fog lens coatings
Flexible PC & TPR co-injected side arms
Rubberised TPR inner arm grips
TPR non-slip nose grip with reinforced bridge
Side TPR temple shields with ventilation
Micro-fibre drawstring storage bag included
Lens markings
Lens filters: 2 (UV EN170) 1.4 (indoor & outdoor)
Optical class: 1 (high optical quality)
Lens coatings: standard anti-scratch & anti-fog
Mechanical risk - low energy impact - F
High speed particles at extreme temperatures – T