0
1

Safety Glasses, with Platinum K & N Coated Lens

Order Code: ZT1402064X

£8.49 Inc VAT (20%)


Description

These safety spectacles are panoramic with an ultra-sporty design.

Features and Benefits
• Bi-material, ultra-flexible, co-injected and customisable temples
• PLATINUM® coating is scratch resistant offering wearers safety, reliability and comfort
• CSP is combined with the PLATINUM® coating and sustainably combats fogging

Standards
• EN166 FT1
• EN170
• EN172

See full description
Specifications for Safety Glasses, with Platinum K & N Coated Lens
  • Lens Colour
    I/O
  • Frame Colour
    White
    Grey
  • Resistance Features
    Scratch-Resistant
    Anti-Fog
  • Standards Met
    EN166 FT
  • MFR Part No.
    RUSHPCSP
  • Frame Style
    Wraparound