Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Safety Slam Anti Scratch Anti Fog Spectacles - Clear
By Bolle
Order Code:
ZT5363879S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.27
8%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/safety-slam-anti-scratch-anti-fog-spectacles-clear/p/ZT5363879S
Add to quotation
View all Safety Spectacles & Glasses
Description
Bolle Safety Slam Anti Scratch Anti Fog Spectacles Clear (Pack 1) - BOSLAPSI
Tags:
#BulkDiscount
Specifications
Specifications for Safety Slam Anti Scratch Anti Fog Spectacles - Clear
Frame Colour
Black
Product Type
Safety Glasses
Lens Material
Polycarbonate
Weight
61.1g
Lens Colour
Clear
Standards Met
EN166 FT CE
Anti-Scratch
Yes
Anti Fog
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome