Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
SecureFit Protective Eyewear Clear SF201AS-EU
By 3M
Order Code:
ZT1543722S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/securefit-protective-eyewear-clear-sf201as-eu/p/ZT1543722S
Add to quotation
View all Safety Spectacles & Glasses
Description
3M SecureFit Protective Eyewear Clear SF201AS-EU
Specifications
Specifications for SecureFit Protective Eyewear Clear SF201AS-EU
MFR Part No.
3M73515
Width
120mm
Height
280mm
Weight
0.0381kg
Depth
305mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome