Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Select Vedere Safety Spectacles EACH
By Sls Select
Order Code:
ZT1278376S
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.85
4%
10 - 19
£12.32
8%
20 +
£11.78
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/select-vedere-safety-spectacles-each/p/ZT1278376S
Add to quotation
View all Safety Spectacles & Glasses
Description
Select Vedere Safety Spectacles
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Select Vedere Safety Spectacles EACH
Product Code
SLS6006
Pack Size
Each
Pack Quantity
1
Product Type
Safety Spectacles
Type
Spectacles
Lens Material
Polycarbonate
Frame/Arm Colour
Blue
Weight
30g
Lens Colour
Clear
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome