Semi-frame Eyewear Amber One Size

Order Code: ZT2415866S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.785%
10 - 19£7.3710%
20 +£6.9615%


Description

Group Class: Eyewear Colour Code: Amber UK Size: Brand: Stanley Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 35 Length: 110 Width: 45 Height: 230 Packaging Type: Polybag Material Composition: Other Materials Upper Outer Material: Polycarbonate/Rubber Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

See full description
Specifications for Semi-frame Eyewear Amber One Size
  • Colour
    Black/Yellow
  • Width
    45mm
  • Size
    One Size
  • Height
    230mm
  • Weight
    35g
  • Length
    110mm
  • Material
    Polycarbonate/Rubber
  • Gender
    Unisex
  • Fastening Method
    Slip On
  • Fitting Method
    Standard
  • Upper Material
    Polycarbonate/Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome