SF401AF SecureFit Safety Specs - Clear

Order Code: ZT1173925X

£8.99each Inc VAT (20%)
£179.80 minimum order value
QuantityPriceDiscount
1 - 19£8.990%
20 - 49£8.634%
50 +£8.278%

Minimum order quantity: 20.

Description

Rimless lens and fixed-length temple arm. Temples feature 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear to enhance frame comfort across a diverse workforce. Approved to EN166:2001.

Specifications for SF401AF SecureFit Safety Specs - Clear
  • Series
    SecureFit
  • MFR Part No.
    UU001467842
  • Lens Material
    Polycarbonate
  • Standards Met
    EN166:2001 FT
    EN170:2002
  • Lens Colour
    Clear
  • Frame Style
    Frameless
  • Resistance Features
    Anti-Fog
    Scratch-Resistant
    Impact-Resistant
    UV-Resistant
    High Temperature Resistant
  • Frame Colour
    Clear