0
1

Silex + Silexppsf - BOL9602250X

Order Code: ZT3596583S

£7.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The SILEX+ Bollé® safety glasses are a must-have for customers seeking superior eye protection, comfort, and style. Building on the advantages of the SILEX model, these glasses feature an exclusive PLATINUM coating for long-lasting fog and scratch resistance.

Features and Benefits
• Ultra wrap-around frame provides a panoramic field of vision
• The FLEX 160° temples dynamically adapting to any head shape while minimising pressure points
• Defy environmental challenges with the exclusive PLATINUM coating, ensuring crystal-clear vision by resisting scratches and fog
• Protects against high-speed particles in high temperatures

Typical Applications
• Industrial
• Construction
• Laboratory applications

Standards
• EN 166 FT CE UKCA
• EN 170

Approvals
• ATEX Certified - 21ES1011

See full description
Specifications for Silex + Silexppsf - BOL9602250X
  • Series
    SILEX+
  • Frame Material
    TPR
  • MFR Part No.
    SILEXPPSF
  • Lens Colour
    Smoke
  • Frame Colour
    Yellow
    Black
  • Lens Material
    Polycarbonate
  • Frame Style
    Wraparound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome