Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Silium+ Silppsf Safety Glasses - Smoke Lens
By Bolle
Order Code:
ZT3034919S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.64
5%
10 +
£24.29
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/silium%2B-silppsf-safety-glasses-smoke-lens/p/ZT3034919S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE SILIUM+ SILPPSF Safety Glasses - Smoke Lens SAF0470
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Silium+ Silppsf Safety Glasses - Smoke Lens
Pack Size
Each
Product Code
SAF0470
Type
Spectacles
Lens Material
Polycarbonate
Lens Colour
Smoke
Product Type
Safety Spectacles
Model
SILPPSI
Frame/Arm Colour
Black
Weight
22g
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome