Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Silium+ Silppsi Safety Glasses - Clear Lens
By Bolle
Order Code:
ZT3034856S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 +
£22.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/silium%2B-silppsi-safety-glasses-clear-lens/p/ZT3034856S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE SILIUM+ SILPPSI Safety Glasses - Clear Lens SAF0468
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Silium+ Silppsi Safety Glasses - Clear Lens
Pack Size
Each
Product Code
SAF0468
Lens Colour
Clear
Lens Material
Polycarbonate
Type
Spectacles
Product Type
Safety Spectacles
Weight
22g
Model
SILPPSI
Frame/Arm Colour
Black
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome