Sirius Clear Scratch Resistant Safety Spectacles
0
1
2
3
4
5

Sirius Clear Scratch Resistant Safety Spectacles

Order Code: ZT1173897X

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 - 49£1.814%
50 - 99£1.748%
100 - 199£1.6612%
200 +£1.5916%


Description

Scratch resistant and anti-mist treated, these spectacles offer low energy impact protection (medium in Aus/NZ) and UV radiation protection below 380nm for outdoor use. The lightweight design features a one-piece clear polycarbonate lens which provides Class 1 optical quality for distortion-free continuous use. The lens also has built-in side protection for added safety.

Specifications for Sirius Clear Scratch Resistant Safety Spectacles
  • Lens Material
    Polycarbonate
  • Series
    Sirius
  • Frame Colour
    Blue
  • Lens Colour
    Clear
  • Resistance Features
    UV-Resistant
    Scratch-Resistant
    Anti-Fog
  • Standards Met
    EN170
    EN166 F
  • Frame Style
    Frameless
  • MFR Part No.
    90960