0
1
2

Smoke Glasses Wraparound EXT Arm EN 166 1FT

Order Code: ZT2491402S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

These Wraparound Safety Glasses with Extendable Arms from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Protect your eyes against low-energy particles and dust with these stylish safety spectacles from Halo®. Featuring adjustable arms for the optimum fit, these wrap-around glasses protect the temples as well as the eyes and bridge of the nose. The soft nose pad ensures comfortable wear, while the range of lens colours available ensures versatile use for both indoors and out.

Features and Benefits
• Soft nose pad bolsters comfort whilst wearing
• Polycarbonate construction makes for an extremely robust product
• Wraparound design for un-obstructive viewing whilst working
• Impact-resistant for protection in low-risk areas
• Provides UV protection when working outside
• Adjustable arms allow you to customise the fit to your requirements
• Available in various colours to suit your needs

Standards
• Halo® products are batch tested
• EN 166 1F
• EN 172

Notes
• Not suitable for use over prescription glasses

See full description
Specifications for Smoke Glasses Wraparound EXT Arm EN 166 1FT
  • Standards Met
    EN166 1ft
    EN 170
  • Frame Material
    Polycarbonate
  • Frame Colour
    Black
  • Lens Material
    Polycarbonate
  • Lens Colour
    Smoke
  • Frame Style
    Half-Frame
  • Resistance Features
    UV-Resistant
    Sun Glare
    Impact-Resistant
    High-Temperature Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome