0
1
2

Smoke Goggles Vented Clear/Anti-Fog Lens

Order Code: ZT3112135S

£8.99 Inc VAT (20%)


Description

These Scratch Resistant/Anti-Fog Safety Goggles from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

The scratch resistant and anti-fog safety goggles from Halo® feature built-in brow and cheek protection for excellent coverage. The soft and flexible PVC frame is adaptable to all face shapes to provide an excellent seal against splash and particulate.

Features and Benefits
• The frame has an indirect ventilation system to prevent user discomfort
• The wide elastic headband delivers a secure and comfortable fit with reduced pressure points
• Polycarbonate construction makes for an extremely robust product
• Full frame design protects against liquid droplets and/or splashes
• Lens provides UV resistance for use outdoors
• The one-piece lens is scratch-resistant and anti-mist for clear vision regardless of the environment
• The polycarbonate lens provides medium energy impact protection

Standards
• Halo® products are batch tested
• EN 166 1B T KN
• EN 170

See full description
Specifications for Smoke Goggles Vented Clear/Anti-Fog Lens
  • Lens Colour
    Clear
  • Lens Material
    Polycarbonate
  • Standards Met
    EN 166 B
    EN 170
  • Resistance Features
    UV-Resistant
  • Frame Material
    PVC
  • Frame Colour
    Clear
  • Frame Style
    Full-Frame
  • Ventilation Type
    Indirect Ventilation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome