Soft Cotton Wool Puffs 100

Order Code: ZT2429921S

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

JanSan Soft Cotton Wool Puffs White are ideal for all your beauty and skincare needs, made from the highest quality, absorbent cotton, these are easy to hold and perfect for use during make up and polish removal, cleansing or general skincare.
- These cotton wool puffs are great complimentary products for your guests at a great budget price. - These extra large white cotton puffs are made from the highest quality 100% cotton. - Wonderfully soft and gentle cotton. - Perfect for all your skincare and beauty needs. - Cotton wool balls - For all your beauty and skincare needs - Made from absorbent cotton - For use during make up and polish removal, cleansing or general skincare

See full description
Specifications for Soft Cotton Wool Puffs 100
  • Colour
    White
  • Material
    Cotton
  • Size
    100
  • Product Type
    Personal Care

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome