Solus 1000 Clear Specs

Order Code: ZT1576992S

£12.99 Inc VAT (20%)


Description

3M™ Solus 1000 Series Safety Spectacle, Blue/Black frame, Clear Scotchgard™ Anti‐fog lens, Stylish and modern look slim frame with colour accented soft temple components, Clear, strong polycarbonate lens for impact resistance, 3M™ Scotchgard™ Anti-Fog Coating offers superior anti-fog and anti-scratch properties, Lightweight with soft cushioning on nose bridge, Suitable for automatic cleaning, disinfection and sterilization by autoclaving at 121°C, Inner padding on temples for increased comfort and stability when worn, Meets K&N marking requirements of EN 166, Excellent protection against Ultraviolet (UV) radiation, Frame marking: 3M EN166 FT CE, Lens marking: 2C-1.2 3M 1 FT KN

See full description
Specifications for Solus 1000 Clear Specs
  • MFR Part No.
    3MS1101S
  • Weight
    0.0878kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome