Solus 2000 Safety Glasses Blue/Grey Af + As Reader +2.0 Clear Lens
0
1

Solus 2000 Safety Glasses Blue/Grey Af + As Reader +2.0 Clear Lens

Order Code: ZT2440526SCopy

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

3M™ Solus™ 2000 AS Reader Safety Glasses are designed for workers who have difficulty reading small print or are engaged in small detail work. Complete with ratchet temple arms for a personalised fit and integrated side shields, these durable and lightweight safety glasses provide comfortable long-term wear and protection.

Features and Benefits
• The adjustable ratchet system ensures a safe and secure fit
• Anti-scratch and anti-fog feature ensures improved vision in a range of work settings
• Protects against 99.9% of UV and UVB rays
• Available with either a +1.5 (MMM9607015E) or +2.0 (MMM9607017G) dioptre level to suit your requirements

Typical Applications
• Warehouse
• Storage and distribution
• Workshop

Standards
• EN 166:2001 Impact Rated

See full description
Specifications for Solus 2000 Safety Glasses Blue/Grey Af + As Reader +2.0 Clear Lens
  • MFR Part No.
    7100218163
  • Standards Met
    EN166-2001
  • Resistance Features
    Anti-Fog
    Anti-Scratch
  • Frame Style
    Half-Frame
  • Frame Colour
    Blue
    Grey
  • Frame Material
    Plastic
  • Series
    SOLUS 2000
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Prescription
    2.0