0
1

Stealth 8000 Safety Spectacles


Select
£4.99 Inc VAT (20%)
3.5% off


See all variants from £4.99

Description

A lightweight safety spectacle that is comprised of a wraparound 9 base curve polycarbonate lens. Each product possesses an integrated, adjustable PVC nose piece for bolstered levels of comfort and stability. The low profile design offers tension control. Finished with anchor points at the base of each arm tip to allow you to attach a chain or strap. Both products offer full UVA, UVB and UVC protection.

Features and Benefits
• Lightweight at 26g allows for long usage without fatigue
• Wraparound 9 base curve and PVC nose piece provides comfort, stability, and protection
• PVC nose piece is hard wearing yet comfortable
• Low profile design ensures your temples don't get put under stress
• UVA, UBV and UVC protection

Typical Applications
• Ideal for use in environments where debris, dust and other materials are unavoidable and thus your eyes need protecting, such as in warehouses, industrial greenhouses, construction sites and workshops

Standards
• Conforms to EN166 1FK

See full description

Feature Attributes

Lens Material:
Polycarbonate
Frame Colour:
Red,Clear
Frame Material:
Polycarbonate
Frame Style:
Half-Frame
Series:
Stealth
Resistance Features:
UV-Resistant
More attributes