Stream (Evo) Eco Grey Safety Glasses

Order Code: ZT3614261S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.358%

Order by 3pm, get it Tomorrow

Description

Introducing Stream (Evo) Eco Safety Glasses, a groundbreaking choice in safety eyewear that eliminates single-use plastic. Offering the same high standards of protection, comfort, and style as the Stream Evo model, these glasses feature a single wraparound polycarbonate lens for comprehensive impact and UV protection. The soft, ventilated TempFLEX™ temple tips ensure a comfortable and secure fit, and the 100% metal-free design, along with the Premium Tecton 400 KN coating, enhances durability. Packaged in a microfiber pouch, Stream Evo Eco sets a new standard in eco-friendly protective eyewear.

Features and Benefits
• Single wraparound polycarbonate lens
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit
• 100% metal free
• Premium Tecton 400 KN coating

See full description
Specifications for Stream (Evo) Eco Grey Safety Glasses
  • Lens Colour
    Grey
  • Frame Colour
    Blue
  • Standards Met
    EN166, 2001
  • Resistance Features
    Anti-Scratch
    Moisture Repellent
    UV-Resistant
    Anti-Fog
  • Series
    Stream Evo
  • Frame Style
    Full-Frame
  • MFR Part No.
    RLY00392

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome