0
1

Stream (Evo) Eco I/O - GLB9600153E

Order Code: ZT3611180S

£8.19 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Riley Stream Evo I/O Safety Glasses are your go-to for indoor and outdoor safety. With a sports-style design and a light mirrored tint, these glasses guarantee clear vision in various environments. Prioritizing safety, they offer impact protection and an anti-fatigue design for extended comfort during activities. Elevate your safety gear with this versatile eyewear that smoothly transitions between settings, providing reliable eye protection with a stylish touch. Rely on Riley Stream Evo I/O for clear vision, impact resistance, and fatigue-free comfort in any situation.

Features and Benefits
• Single wraparound polycarbonate lens
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit
• Slim temples enhance comfort when worn with ear defenders
• Lateral protection

See full description
Specifications for Stream (Evo) Eco I/O - GLB9600153E
  • Lens Material
    Polycarbonate
  • Series
    Stream Evo Eco
  • Resistance Features
    Impact-Resistant
    UV-Resistant
  • Frame Style
    Wraparound
  • MFR Part No.
    RLY00394
  • Standards Met
    CE CAT II
  • Frame Material
    TempFLEX