0
1

Stream Evo Small Blue - RLY9601724V

Order Code: ZT3932208S

£6.99 Inc VAT (20%)
£7.9912.5% off


Description

The Stream Evo™ Small safety glasses offer a wide field of vision with a narrower fit for a smaller head size/shape. As with the standard size Stream Evo™ series, this small version provides extreme comfort and 'wearability' with a range of lens options to suit a variety of conditions. Available with blue or amber polycarbonate lenses, the products boast TempFLEX™ temple tips, anti-scratch and anti-fog technology as well as resistance to UV rays, impact and moisture.

Features and Benefits
• Single wraparound polycarbonate lens ensures maximum visibility
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit even when worn for extended periods of time
• Slim temples enhance comfort when worn with ear defenders making the product ideal for use on construction sites
• Hinge distance of only 117mm for smaller stature uses
• 100% metal free construction for maximum safety
• Soft, adjustable, anti-slip nose bridge to allow the product to be moulded to suit you
• Available with either blue or amber lenses to suit your preference
• Supplied with a microfibre storage pouch to protect the product when not in use
• Both glasses possess a TECTON 400™ coating which provides K&N anti-scratch and anti-fog properties as well as resistance to UV rays up to UV400 and repellent of moisture
• Adjustable headband and gasket available to purchase separately

Typical Applications
• Construction
• Industrial
• Agricultural

Standards
• EN 166 FT

See full description
Specifications for Stream Evo Small Blue - RLY9601724V
  • Resistance Features
    Anti-Fog
    Anti-Scratch
    UV-Resistant
    Impact-Resistant
  • MFR Part No.
    RLY00373
  • Frame Material
    TempFLEX
  • Frame Style
    Wraparound
  • Frame Colour
    Red
    Grey
  • Series
    STREAM EVO
  • Lens Material
    Polycarbonate
  • Standards Met
    1ftKN
    2C-1.2
    EN 166 FT
    Z87+ U6
  • Lens Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome