0
1

Stream Evo Twilight Anti-Fog

Order Code: ZT3940022S

£7.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Forming part of the Stream Evo™ series, these safety glasses combine style and aesthetic pleasure with safety. With Twilight coloured, polycarbonate wraparound lenses, the product ensures maximum visibility. The glasses are impact, UV and moisture resistant, the soft feel nose bridge is fully adjustable and the temple tips boast TempFLEX™ technology that provides ventilation and optimum wearer comfort.

Features and Benefits
• Single wraparound polycarbonate lens for optimum visibility
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit even with regular wear
• Slim temples enhance comfort when worn with ear defenders making them suitable for use on construction sites
• 100% metal free construction further enhances user safety and comfort
• Soft, adjustable, anti-slip nose bridge allows the product to be adapted to the wearer specifically
• Supplied with a microfibre storage pouch to keep the product protected when not in use
• Stream Evo Accessory Pack available separately which contains an adjustable headband and gasket
• Lenses possess a translucent mirror coating and are moisture repellent to ensure excellent visibility

Typical Applications
• Construction
• Agricultural
• Industrial

Standards
• EN 166 FT

See full description
Specifications for Stream Evo Twilight Anti-Fog
  • Lens Material
    Polycarbonate
  • MFR Part No.
    RLY00360
  • Frame Style
    Wraparound
  • Series
    STREAM EVO
  • Resistance Features
    Impact-Resistant
    UV-Resistant
  • Lens Colour
    Twilight
  • Frame Material
    TempFLEX
  • Standards Met
    1ft
    EN 166 FT
    Z87+ U6 L1.7
    5-1.7
  • Frame Colour
    Grey
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome