Stream Green Safety Glasses Clear Lens

Order Code: ZT2657096S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 +£6.2910%


Description

Stream™ safety glasses prioritise user comfort to deliver a lightweight and secure fit. Available in a choice of frame and lens colours to suit any working environment, these glasses also offer lateral protection and can be used comfortably in conjunction with ear defenders.

Features and Benefits
• Both sides of each lens is treated with TECTON 400™ anti-scratch and anti-fog coating
• Provides clarity of vision during prolonged periods of wear
• Supplied with a microfibre storage pouch for safe keeping when not in use
• Suitable for wear with ear defenders
• Soft and adjustable nose bridge for user comfort

Standards
• EN166 1FT
• EN166 1FTKN (Except for RLY00203 and RLY00232)

Notes
• Not suitable for use with prescription glasses

See full description
Specifications for Stream Green Safety Glasses Clear Lens
  • MFR Part No.
    RLY00211
  • Series
    Stream
  • Resistance Features
    Anti-Fog
    Scratch-Resistant
  • Lens Material
    Polycarbonate
  • Frame Material
    TPE
  • Lens Colour
    Clear
  • Standards Met
    EN166 1ft
  • Frame Style
    Wraparound
  • Frame Colour
    Black
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome