Swift Clear Safety Spectacles

Order Code: ZT5349588S

£4.19 Inc VAT (20%)
£4.496.5% off


Description

Designed to meet essential safety standards, SWIFT is an affordable safety eyewear that seamlessly combines design, comfort, and durability. Featuring our PLATINUM Lite anti-scratch and anti-fog coating, ensuring crystal-clear vision in all situations. Its well-balanced frame provides daily comfort, while its flexible, contoured, and textured temples ensure optimal lateral protection, fit, and retention. As part of our Go Green range, SWIFT is crafted from 31% recycled polycarbonate, and is fully recyclable, with a mono-material design without any metal components.

• Platinum lite Anti-scratch/Anti-fog coating
• 31% recycled polycarbonate
• Fully recyclable with mono-material design - no metal components
• Flexible contoured temples for optimal lateral protection
• Clear version availabe in Eco-packaging
• Standard: EN ISO 16321-1
• Lens markings: UL1.2 CT 1
• Frame markings: UL1.2 CT 1-M

See full description
Specifications for Swift Clear Safety Spectacles
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome