TEXAS CLEAR SAFETY SPECTACLE

Order Code: ZT1177462P

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.325%
20 +£3.1410%


Description

Lightweight spectacles with ultra soft nose bridge, 10 Curve single Poly Carbonate lens, Fully adjustable side arms with temple ratchet. Adjustable Neck Cord. Conform to EN166:, Optical Class:1, F T - (Low impact energy at extreme temperatures), 2C-1.2 - UV Filter

Specifications for TEXAS CLEAR SAFETY SPECTACLE
  • MFR Part No.
    BBTXS
  • Colour
    Transparent
  • Length
    342mm
  • Height
    510mm
  • Width
    330mm
  • Weight
    0.0552kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome