1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Safety Spectacles & Glasses
Tracker 2 Anti-Scratch/Fog Safety Spectacles

Tracker 2 Anti-Scratch/Fog Safety Spectacles


Select
See all variants from
£9.99Inc VAT (20%)
Up to 12% off

See all variants from £9.99

Description

With the comfortable design of safety spectacles and the secure fit and seal of safety goggles, Tracker™ safety spectacles are ideal for continuous use eye protection.

These robust spectacles feature optical class 1 anti-scratch and anti-fog coated lenses, with added side ventilation to ensure excellent clarity of vision.

Features and Benefits
• Medium upper and lower impact protection
• Anti-static lenses to safely disperse static charge
• Indirect and side ventilation for wearer comfort
• Adjustable strap for the perfect fit

Standards
• CE Certified
• EN166 FTKN
• EN170

Notes
• Mechanical risk - Low energy impact - F
• Mechanical risk- High-speed particles at extreme temperatures - T
• Mechanical risk- Medium energy impact - B
• Risks relating to radiations - UV Protection - EN 170 - (2-1.2, 2C-1.2)

See full description

Feature Attributes

Lens Material:
Polycarbonate
Standards Met:
CE Certified,EN170,EN166 FTKN
Frame Colour:
Black
Frame Material:
Nylon
Frame Style:
Full-Frame
Series:
Tracker 2
More attributes