Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Tracker Platinum Safety Spectacles Clear
By Bolle
Order Code:
ZT5363873S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/tracker-platinum-safety-spectacles-clear/p/ZT5363873S
Add to quotation
View all Safety Spectacles & Glasses
Description
Bolle Tracker Platinum Safety Spectacles Clear (Pack 1) - BOTRACPSI
Specifications
Specifications for Tracker Platinum Safety Spectacles Clear
Anti-Scratch
Yes
Lens Material
Polycarbonate
Frame Colour
Black/Grey
Anti Fog
Yes
Product Type
Safety Glasses
Lens Colour
Clear
Weight
95g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome