Ultra Vista Goggle Clear Each

Order Code: ZT2621023S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

JanSan Ultra Vista Goggle Clear is a excellent fitting goggle with panoramic field of vision. Superior protection against harmful splashes and large dust particles. They have an anti-scratch coating for added durability and an anti-fog coating for additional comfort to the wearer. They have a back elastic for ease of movement, can be adapted to be used over prescription glasses and are CE certified
Features & Benefits: - Single panoramic lens glasses - Anti-scratch coating for added durability - Anti-fog coating for additional comfort to the wearer - Can be adapted to be used over prescription glasses - Back elastic for ease of movement
Standards: - AS/NZS 1337.1 - EN 166 1 BT 3 - EN 170 2C-1.2

See full description
Specifications for Ultra Vista Goggle Clear Each
  • Colour
    Transparent
  • Size
    One Size
  • Product Type
    Eye Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome