UNVENTED ANTI-SCRATCH ANTI-MIST (604) GOGGLE

Order Code: ZT1578857S

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

Polycarbonate lens, PVC frame. Anti-Scratch, Anti-Mist, Comfortable. Lightweight. CAT II, Conform to EN166:, Optical Class:1, BT - (Medium impact energy at extreme temperatures), 2C-1.2 - UV Filter, Fields of use: 3 Liquid splashThese goggles are treated with Crystal Coat (TM), C-380M is a polysiloxane based thermal cure hardcoat that combines anti-fog performance with abrasion and chemical resistance.

See full description
Specifications for UNVENTED ANTI-SCRATCH ANTI-MIST (604) GOGGLE
  • MFR Part No.
    BBNVSG604N
  • Height
    390mm
  • Colour
    Green
  • Weight
    0.0771kg
  • Width
    468mm
  • Length
    692mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome