Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Uvex Ultravison Shade 5 Grey Welding Goggles
By uvex
Order Code:
ZT1027460P
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/uvex-ultravison-shade-5-grey-welding-goggles/p/ZT1027460P
Add to quotation
Schedule an order and save 5%
View all Safety Spectacles & Glasses
Description
Description unavailable
Specifications
Technical Information
Specifications for Uvex Ultravison Shade 5 Grey Welding Goggles
Lens Material
Polycarbonate
Frame Colour
Green
Standards Met
EN 169
EN 166
Resistance Features
UV-resistant
Scratch-resistant
Infrared Radiation Resistant
Anti-fog
Lens Colour
Grey
Series
Ultravision
MFR Part No.
9301145
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome