V-GARD GENERAL PURPOSE PC SHEET VISOR CHINGUARD COMPAT

Order Code: ZT1577463S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

V-Gard PC sheet visors reliably protect against impact, splashes and UV radiation. , The visor sides are contoured towards face for a closer fit and improved resistance to impact and splash hazards. , They are the perfect solution for general and basic applications, All V-Gard visors easily fit to V-Gard Browguard, MSA10127061 and on V-Gard frames for allV-Gard helmets. , They can also be worn in combination with helmet mounted ear muffs. For the Non-Chinguard compatible visor options, please see MSA10115836, The dimensions of the visor are 203 x 432mm. The Visor conforms to the following:EN166:2001 Personal Eye Protection (2C-1,2 1B )2C - UV filter with enhanced colour recognition1,2 Clear or amber ocular1 Optical class 1 for permanent usageB Medium energy impact protection (120M/S)

See full description
Specifications for V-GARD GENERAL PURPOSE PC SHEET VISOR CHINGUARD COMPAT
  • MFR Part No.
    MSA10115837
  • Colour
    Transparent
  • Weight
    0.13kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome