V-MAXX Indirect Ventilation Fog-Ban Spectacles


£7.99 Inc VAT (20%)

See all variants from £7.99

Description

A sporty style spectacle providing wearers with a 180° field of vision for distortion free peripheral vision. Rotating strap attachments. Passes impact grade B for medium energy and also meets certification for molten metal. The spectacles can be worn over prescription eyewear and with half-mask respirators and the strap attachment system provides easier use with hard hats. The spectacles also host an elastic headband and indirect ventilation.

Feature Attributes

Standards Met:
ISO 9001 / 2000,EC927
Frame Style:
Full-Frame
Lens Material:
Polycarbonate
Frame Colour:
Clear
Lens Colour:
Clear
Series:
V-Maxx
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome