0
1
2
3
4
5
6
7

V20 Purity Indoor/Outdoor Eyewear 25656 - Smoked, Universal, 1x1 (1 glasses)

Order Code: ZT1173992X

£3.39each Inc VAT (20%)
£40.68 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

These lightweight glasses offer a comfortable solution to eye protection in a range of settings. Featuring an anti-mist lens, these safety specs prevent the problem of condensation when working in changing temperatures and humidity.

Features and Benefits
• Comfortable, padded temples for enhanced wearability
• Clear lenses allow maximum light; ideal for indoor use
• Anti-Fog coating to prevent fogging; ideal for humid environments and temperature variances
• Hardcoated lenses for scratch-resistance and longer life
• Provides 99.9% UVA/UVB/UVC protection

Standards
• EN166:2001 1F

See full description
Specifications for V20 Purity Indoor/Outdoor Eyewear 25656 - Smoked, Universal, 1x1 (1 glasses)
  • Frame Style
    Frameless
  • Resistance Features
    Impact-Resistant
    Scratch-Resistant
    Anti-Fog
    UV-Resistant
    Anti-Mist
  • Standards Met
    ANSI Z87.1+2015
    ANSI Z87.1+2010
    CSA Z94.3
  • MFR Part No.
    25656
  • Lens Colour
    Silver Mirror
  • Frame Colour
    Clear
  • Lens Material
    Polycarbonate
  • Series
    V20 Purity™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome