0
1
2
3
4
5
6
7

V30 Nemesis Amber Eyewear 25673 - Amber, Universal, 1x1 (1 glasses)

Order Code: ZT1173994X

£4.49 Inc VAT (20%)


Description

These durable safety glasses are designed with flexibility and comfort in mind. Stylish, and with a choice of coloured lenses, the sporty design ensures lightweight specs with soft-touch temples and a non-slip nose-piece for practical wear.

Features and Benefits
• Enhanced nose piece designed with integrated ridges to divert sweat
• Every pair includes a neck cord for reduced risk of damage when not being worn
• Hard-coated lenses for scratch resistance and longer life
• Lenses are made of a polycarbonate material that provides 99.9% UVA/UVB/UVC protection

Standards
• EN166:2001 1F - Amber Lens
• ANSI Z87.1+ - Clear Lens

Notes
• Not suitable for use over prescription glasses

See full description
Specifications for V30 Nemesis Amber Eyewear 25673 - Amber, Universal, 1x1 (1 glasses)
  • Lens Colour
    Amber
  • Frame Colour
    Black
  • Series
    Jackson
  • MFR Part No.
    25673
  • Frame Style
    Half-Frame
  • Resistance Features
    Scratch-resistant
    UV-resistant
    Impact-resistant
    Anti-Mist
  • Lens Material
    Polycarbonate
  • Standards Met
    EN166:2001 1F

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome