Vegas Safety Spectales Grey Lens

Order Code: ZT5364028S

£3.99 Inc VAT (20%)
£4.296.5% off
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Ultra lightweight, Polycarbonate wrap around lens, Low impact and 99.9% UV protected, One piece side arm, Conform to EN166:, Optical Class:1, F - (Low impact energy) , 2-3 - UV Filter

Specifications for Vegas Safety Spectales Grey Lens
  • Weight
    54.6g
  • Standards Met
    EN166 1 F
  • Frame Colour
    Black/Red
  • Lens Colour
    Grey
  • Product Type
    Safety Glasses
  • Anti-Scratch
    Yes
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome