Vegas Safety Spectales Yellow Lens

Order Code: ZT5363910S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

Ultra lightweight, Polycarbonate wrap around lens, Low impact and 99.9% UV protected, One piece side arm, Conform to EN166:, Optical Class:1, F - (Low impact energy) , 2-1.2 - UV Filter

Specifications for Vegas Safety Spectales Yellow Lens
  • Product Type
    Safety Glasses
  • Standards Met
    EN166 1 F
  • Weight
    53g
  • Lens Material
    Polycarbonate
  • Anti-Scratch
    Yes
  • Lens Colour
    Yellow
  • Frame Colour
    Yellow/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome