0
1
2

Viper VIPCI Clear Anti-scratch Lens Specs

Order Code: ZT1173737X

£5.99 Inc VAT (20%)


Description

Viper
Features one-piece polycarbonate anti-fog/scratch lens,
adjustable nylon temples and integrated side shield.
Conforms to EN166 1F.

Specifications for Viper VIPCI Clear Anti-scratch Lens Specs
  • Series
    Viper
  • Frame Colour
    Black
  • Resistance Features
    Scratch-resistant
    Impact-resistant
    UV-resistant
  • Lens Colour
    Clear
  • Standards Met
    EN166 F
    CE Certified
    EN170
  • MFR Part No.
    VIPCI
  • Frame Style
    Frameless
  • Frame Material
    Nylon
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome