Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Virtua Clear Eyewear - SAF1402
By 3M
Order Code:
ZT3036735S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/virtua-clear-eyewear-saf1402/p/ZT3036735S
Add to quotation
View all Safety Spectacles & Glasses
Description
3M Virtua clear eyewear SAF1402
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Virtua Clear Eyewear - SAF1402
Product Code
SAF1402
Pack Size
Each
Lens Material
Polycarbonate
Lens Colour
Clear
Type
Spectacles
Product Type
Safety Spectacles
Weight
26g
Frame/Arm Colour
Clear
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome